Centrifugal Pump, 20 HP, Inlet 2" NPT

  • Mfr # 5BF1N9A0

  • Zoro # G6293239


product price:  $5,247.79
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

HP - Pumps
20 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1N9A0
Zoro #
G6293239
UPC #
697666452016
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Manufacturers Warranty Length
1 yr
Height
10 1/4 in
Width
13 9/16 in
Length
26 1/2 in
Overall Width
11.5 in
Overall Height
11.2 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Length
29.1 in

Details

HP - Pumps
20 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Head
295 ft
Max. Pressure - Pumps
128 psi
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
GPM of Water @ 200 Ft. of Head
255
Hz
60
Housing Material
Cast iron
Min. GPM @ Head
0 @ 276 ft
Motor RPM
3,500 RPM
Duty
Continuous
Item
Centrifugal Pump
Outlet
1-1/2" NPT
Inlet
2" NPT
Port Rotation
90 Increments
Amps
50.1-46.0/23.0
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Motor Enclosure
Totally Enclosed Fan Cooled
Impeller Material
Bronze
Max. Pressure
128 psi
Voltage
230/460VAC
Best Efficiency GPM @ Head
187 @ 234 ft
Installation Position
Vertical
Phase
Three
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
GPM of Water @ 220 Ft. of Head
235
Best Efficiency Range GPM @ Head
140 to 210 gpm @ 240 to 280 ft
Impeller Type
Closed
GPM of Water @ 280 Ft. of Head
130
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 240 Ft. of Head
215
Frame
256JM
Max. GPM @ Head
230 @ 184 ft
Max. Case Pressure
175 psi
HP
20
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor Type
JM
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Horsepower
20 hp
Best Efficiency Flow
187 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Minimum Flow Rate
130 gpm
Maximum Feet of Head
273 ft
Compatible with Media Type
Water
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Pump Housing Material
Cast Iron
Series
3656
Motor Frame Designation
256JM
Flow Rate @ 200 ft of Head (Maximum)
220 gpm
Seal Type
Mechanical Type 21
Maximum RPM
3,500 RPM
Intake Type
NPT
Mounting Orientation
Horizontal
For Use With Potable Systems
Yes
Maximum Flow Rate
230 gpm
Discharge Rotation
90 Degrees Increments
Best Efficiency Head
234 ft
Shaft Material
Stainless Steel
Standards
ANSI 61, NSF Certified
Discharge Type
NPT
Maximum Media Temperature
212 Degrees F
Duty Cycle
Continuous
Flow Rate @ 260 ft of Head (Maximum)
150 gpm
Nameplate Voltage
230/460V AC
Impeller Design
Closed
Flow Rate @ 240 ft of Head (Maximum)
180 gpm
Shut Off Pressure (Maximum)
175 psi
Flow Rate @ 220 ft of Head (Maximum)
200 gpm
Frequency
60 Hz
Priming
Manual

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 20 hp, Nameplate Voltage 230/460V AC, Maximum Feet of Head 273 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 230 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Best Efficiency Head 234 ft

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.