Men's Athletic Shoe, 8 1/2 Mesh Upper, Alloy Toe, Low H, Blue/Gray, RB4040

  • Mfr # RB4040

  • Zoro # G6295777


product price:  $127.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RB4040
Zoro #
G6295777
UPC #
690774385610
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8 1/2
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Mesh
Toe Type
Alloy
Color
Blue/Gray
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Style Number
RB4040
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.70
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.53
Insulated
No
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Synthetic
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
100 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Toe Shape
Round
ASTM Footwear Class
F2413-11
Insole System
Removable
CSA Footwear Standard
Not Specified
Static Dissipative
Yes
Upper Boot Material
Man Made
Non-Marking Sole
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured
Wide Toe Cap
No
Predominant Footwear Color
Blue
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Removable Insole
Yes
Puncture Resistant Insole
No
Non Metallic Upper
No
Metatarsal System
No
Insulation Type
None
For Outdoor Traction
No
Safety Criteria
Alloy Toe, Best Slip-Resistance, Chemical-Resistant Sole, Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD)
Heat Resistant
No
Slip Resistant
Yes
Series
RB4040
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Blue, Gray
Metatarsal Guard Style
None
Maximum Heat Rating
100 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Alloy
Slip-Resistance Value - Mark II - Oily/Wet
0.53
Construction
Cemented
Heel Definition
Flat Heel
Insole Technology
Removable
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.7
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
100 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Gray, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number RB4040

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.