SORRY WE'RE CLOSED, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 485N02

  • Mfr # 485N02

  • Zoro # G6295849


product price:  $13.99
/ea

Key Features

Legend
SORRY WE'RE CLOSED
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
485N02
Zoro #
G6295849
UPC #
00194484278489
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
SORRY WE'RE CLOSED
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English
Legend Style
Text
Header
No Header
Sign Background Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Color
Red
Sign Legend Text Color
Red
Material Properties
Rigid
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Sign Header
No Header
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend
Sorry We're Closed
Includes Mounting Hardware
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Write on Surface
No
State Specific Sign
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Sorry We're Closed, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.