Door and Butt Hinge, Steel, Screw-On Mounting, 1 3/4 in Leaf W x 4 1/2 in Leaf H, Satin Chrome

  • Mfr # FBB179NRP 4 5X4 5 26D STL

  • Zoro # G6299793


product price:  $15.19
/ea

Key Features

Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Holes per Leaf
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBB179NRP 4 5X4 5 26D STL
Zoro #
G6299793
UPC #
033923030793
Country of Origin
China

Dimensions

Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.134 in
Door Leaf Width
1 3/4 in
Pin Dia.
1/4 in
Required Door Thickness
1-3/4
Frame Leaf Width
1 3/4 in
Overall Width
4 1/2 in
Frame Leaf Height
4 1/2 in
Frame Leaf Thickness
0.134 in
Overall Knuckle Height
4 1/2 in
Pin Diameter
1/4 in

Details

Corners
Square
Finish
Satin Chrome
Holes per Leaf
4
Load Capacity
75 lb
Material
Steel
Mounting
Screw-On
Orientation
Non Handed
Range of Motion
180 Degrees
Features
Template Screw Hole Location, Permanently Lubricated Non-Detachable Ball Bearings, For Medium Weight Doors, Reversible Flush Tips and Pins
Standards
ANSI A156.1
Bearing Type
Ball
Holes
With
Item
Door and Butt Hinge
Ligature Resistant
No
Hardware
Included
Pin Type
Barrel
Pin Material
Stainless Steel
Fire Rating - Door Hardware
3 hr
Hand Orientation
Non-Handed
Number of Holes per Leaf
4
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Removable Pin
No
Mounting Style
Full Mortise
Range of Motion - Maximum
180 Degrees
Corner Type
Square

Description

Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, 3 hr Fire Rating - Door Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.