Centrifugal High Flow Pump, 20 HP

  • Mfr # 5BF1NBA0

  • Zoro # G6299872


product price:  $3,948.19
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

HP - Pumps
20 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BF1NBA0
Zoro #
G6299872
UPC #
697666912480
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Cord Length
No Cord
Max. Dia. Solids
Clearwater
Width
10 1/8 in
Height
10 in
Manufacturers Warranty Length
1 yr
Diameter
8 in
Length
30 1/8 in
Overall Height
10 in
Compatible Intake Pipe Size
2 in
Compatible Discharge Pipe Size
1 1/2 in
Overall Width
10.1 in
Overall Length
29.1 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
20 hp
Voltage - Pumps
240/460V AC
Phase - Pumps
3
Housing Material - Pumps
Cast Iron
Max. Pressure - Pumps
175 psi
Max. Head
275 ft
Motor Enclosure - Pumps
Open Dripproof
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Motor Type
Totally Enclosed Fan-Cooled
Impeller Type
Closed
Inlet Pressure
5 psi
Amps
45.0/22.5
Item
Centrifugal Pump
Motor Ambient Temp. Rating
40 Degrees C
Impeller Material
Bronze
Agency Compliance
CSA
Best Efficiency Range GPM @ Head
99 to 133 gpm @ 380 to 221 ft
Min. GPM @ Head
100 gpm @ 225 ft
Duty
Continuous
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Hz
60
Overload Protection
Yes
Port Rotation
90 Degrees Increments
Max. Specific Gravity
1.0
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Max. Liquid Temp.
212 Degrees F
Max. GPM @ Head
235 gpm @ 200 ft
Best Efficiency GPM @ PSI
180 @ 103
Bearing Type
Ball
Frame
JM
Thermal Protection
No
Best Efficiency GPM @ Head
180 gpm @ 240 ft
Installation Position
Vertical
Max. Case Pressure
175 psi
Motor RPM
3500
Intake Type
NPT
Best Efficiency Flow
180 gpm
Flow Rate @ 240 ft of Head (Maximum)
180 gpm
Duty Cycle
Continuous
Standards
ANSI 61, NSF Certified
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Impeller Design
Closed
Priming
Manual
Discharge Rotation
90 Degrees Increments
Shut Off Pressure (Maximum)
175 psi
Horsepower
20 hp
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Maximum Flow Rate
235 gpm
Maximum RPM
3,500 RPM
Motor Enclosure
Open Dripproof
Thermal Overload Protection
No
For Use With Potable Systems
Yes
Flow Rate @ 220 ft of Head (Maximum)
200 gpm
Mounting Orientation
Horizontal
Best Efficiency Head
240 ft
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Series
3656
Minimum Flow Rate
180 gpm
Electrical Connection Type
Hardwired
Seal Type
Mechanical Type 21
Discharge Type
NPT
Compatible with Media Type
Water
Frequency
60 Hz
Maximum Media Temperature
212 Degrees F
Phase
Three
Flow Rate @ 200 ft of Head (Maximum)
220 gpm
Maximum Feet of Head
247 ft
Shaft Material
Stainless Steel
Nameplate Voltage
240/460V AC
Flow Rate @ 260 ft of Head (Maximum)
150 gpm
Motor Frame Designation
JM
Specific Gravity (Maximum)
1
Pump Housing Material
Cast Iron

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 20 hp, Nameplate Voltage 240/460V AC, Maximum Feet of Head 247 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 235 gpm, Priming Manual, Seal Material 316 Stainless Steel, Buna Elastomer, Carbon, Ceramic, Cord Length No Cord, Best Efficiency Head 240 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.