Panel-Mount Pressure Gauge, 0 to 7,500 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # SC-SCBA-7500-color zone

  • Zoro # G6300150


product price:  $66.49
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC-SCBA-7500-color zone
Zoro #
G6300150
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Length
2.13"
Nominal Dial Size
63 mm
Case Diameter
2.69 in
For Panel Cut-Out Size
2.48 in
Manufacturer Warranty Length
1 yr
Case Depth
1.26 in
Nominal Dial Diameter
63 mm

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Breathing Air Compressor
Gauge Case Material
Stainless Steel
Series
SCBA
Lens Material
Polycarbonate
Primary Pressure Range
0 to 7,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Calibration Certificate Included
No
Case Color
Black
Gauge Primary Range Smallest Graduation
100
Gauge Application
Breathing Air Compressor
Gauge Filled With
Glycerin
Gauge Mounting Method
U Clamp
Characteristics
Color Coded Bezel
For Use With
Media Compatible with Bronze
Smallest Graduation
100 psi
Case Material
Stainless Steel
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
ASME
Connection Type
MNPT
Dry Dampening Feature
None
Bezel Mounting Type
Crimped
Cleaned for Oxygen Service
No
Includes Calibration Certificate
No
Pointer Color
Black
Scale Type
Single
Dial Color
White with Color Zones
Includes Mounting Hardware
Yes
Process Connection Gender
Male
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Sensor Material
Phosphor Bronze
Case Construction
Corrosion Resistant
Removable Bezel
No
Non-Sparking
No
Primary Scale Minor Graduations
100
Freeze Resistant Movement
No
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Type
Bourdon Tube
Mounting Hardware Included
Mounting Bracket, U-Clamp
Bezel Gasket Material
EPDM
Includes Vent Plug
No
Field Fillable
No
Accuracy Grade
ASME B40.100 Grade 1A
Bezel Material
Stainless Steel
Dial Face Material
ABS
Pointer Material
Aluminum
Gauge Case Liquid
Glycerin
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Scale
Mid-Scale
Maximum Pressure
7500
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Maximum
7,500 psi
Operating Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 63 mm, Accuracy +/-2-1-2 Percent, Gauge Case Material Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 2.48 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 7,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.