Panel-Mount Pressure Gauge, 0 to 7,500 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFP-SCBA-7500-color zone

  • Zoro # G6300211


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LFP-SCBA-7500-color zone
Zoro #
G6300211
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Diameter
3.23 in
Case Depth
1.33 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
2.15 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Breathing Air Compressor
Gauge Case Material
Zytel Nylon
Series
SCBA
Lens Material
Acrylic
Primary Pressure Range
0 to 7,500
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100
Gauge Mounting Method
U Clamp
Gauge Application
Breathing Air Compressor
Calibration Certificate Included
No
Smallest Graduation
100 psi
For Use With
Media Compatible with Bronze
Characteristics
Color Coded Bezel
Gauge Filled With
Glycerin
Case Color
Black
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Field Fillable
No
Bezel Material
Chrome Plated Nylon
Dial Face Material
Aluminum
Pointer Material
Aluminum
Pressure Range Type
Pressure
Accuracy Scale
Full Scale
Includes Vent Plug
No
Includes Mounting Hardware
Yes
Gauge Case Liquid
Glycerin
Mounting Hardware Included
2 Piece Bracket, U-Clamp
Includes Calibration Certificate
No
Sensor Type
Bourdon Tube
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Non-Sparking
No
Primary Scale Minor Graduations
100
Freeze Resistant Movement
No
Case Construction
Corrosion Resistant
Removable Bezel
No
Cleaned for Oxygen Service
No
Bezel Gasket Material
EPDM
Accuracy Grade
ASME B40.100 Grade 1A
Scale Type
Single
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge
Sensor Material
Phosphor Bronze
Dial Color
White with Color Zones
Dry Dampening Feature
None
Maximum Pressure
7500
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Series
Universal
IP Rating
IP65
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
NEMA Enclosure Rating
4
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
7,500 psi

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 7,500, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White with Color Zones

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.