Panel-Mount Compound Gauge, 30 to 0 to 600 psi, 4 in Dial, 1/4 in NPT, Lower Back Location

  • Mfr # BC-LFP-100-F-WOB

  • Zoro # G6300266


product price:  $196.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Lower Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-LFP-100-F-WOB
Zoro #
G6300266
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Diameter
4.21 in
Manufacturer Warranty Length
1 yr
Case Depth
1.85 in
Nominal Dial Size
4 in
Nominal Dial Diameter
4 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Lower Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Cast Brass
Series
BC
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 600
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 30
For Use With
Media Compatible with Bronze
Smallest Graduation
5 psi
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Characteristics
Reverse Dial, White On Black
Case Color
Black
Gauge Primary Range Smallest Graduation
5
Gauge Application
Fire Apparatus Panels
Gauge Mounting Method
U Clamp
Socket Material
Brass
Case Material
Cast Brass
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Standards
ASME
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Dial Color
Black
Vibration Resistance
Liquid-Filled
Bezel Material
Chrome
Sensor Material
Bronze
Dial Face Material
Aluminum
Accuracy Grade
ASME B40.100 Grade 1A
Panel Mount Characteristics
Mounting Studs
Pressure Range Type
Compound
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Compatible Process Media
Liquid
Removable Bezel
No
Pointer Material
Aluminum
Non-Sparking
No
Pressure Gauge Type
Industrial Pressure Gauge
Primary Scale Minor Graduations
10
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Dry Dampening Feature
None
Primary Pressure Scale Color
White
Scale Type
Single
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Field Fillable
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Maximum Pressure
600
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
600 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
4
Case Liquid
Glycerin
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Color
White
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Vacuum Measurement - Minimum
0 in Hg
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
SPAN
Compatible with Series
Universal

Description

Panel-Mount Compound Gauge, Nominal Dial Size 4 in, Accuracy +/-1.0 Percent, Gauge Case Material Cast Brass, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Lower Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 600, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color Black, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.