Panel-Mount Pressure Gauge, 0 to 400 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-310-BG

  • Zoro # G6300546


product price:  $97.55
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-LFP-310-BG
Zoro #
G6300546
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Length
2.39"
For Panel Cut-Out Size
3.78 in
Case Diameter
3.73 in
Nominal Dial Size
3 1/2 in
Case Depth
1.33 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Gauge Filled With
Glycerin
Smallest Graduation
10 psi
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Case Color
Black
Gauge Mounting Method
U Clamp
For Use With
Media Compatible with Bronze
Gauge Application
Fire Apparatus Panels
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI
Wetted Materials
Brass / Bronze
Connection Type
MNPT
Dry Dampening Feature
None
Pressure Range Type
Pressure
Vibration Resistance
Liquid-Filled
Field Fillable
No
Gauge Case Liquid
Glycerin
Accuracy Grade
ASME B40.100 Grade 1A
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Scale Type
Single
Sensor Material
Phosphor Bronze
Pointer Material
Aluminum
Compatible Process Media
Liquid
Mounting Hardware Included
Adhesive gasket
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Removable Bezel
Yes
Sensor Type
Bourdon Tube
Case Construction
Corrosion Resistant
Dial Face Material
Aluminum
Pressure Gauge Type
Industrial Pressure Gauge
Non-Sparking
No
Process Connection Gender
Male
Pointer Color
Black
Includes Vent Plug
No
Bezel Mounting Type
Threaded
Freeze Resistant Movement
Yes
Bezel Material
Chrome Plated Nylon
Accuracy Scale
Full Scale
Cleaned for Oxygen Service
No
Dial Color
White
Maximum Pressure
400
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Brand
SPAN
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Series
Universal
Process Media Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
4

Description

Panel-Mount Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.78 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.