Panel-Mount Compound Gauge, 30 to 0 to 400 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # FA-LFP-310-EG

  • Zoro # G6300561


product price:  $106.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-LFP-310-EG
Zoro #
G6300561
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Length
2.39"
Nominal Dial Size
3 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
3.73 in
For Panel Cut-Out Size
3.78 in
Case Depth
1.33 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Panel-Mount Compound Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Fire Monitoring
Gauge Case Material
Zytel Nylon
Series
FA
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 400
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
Yes
Calibration Certificate Included
No
Case Color
Black
Gauge Filled With
Glycerin
Gauge Mounting Method
U Clamp
Gauge Application
Fire Apparatus Panels
Smallest Graduation
10 psi
Gauge Secondary Range Values
0 to 30
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
10
Socket Material
Brass
Case Material
Zytel Nylon
Standards
ANSI
Connection Type
MNPT
Wetted Materials
Brass / Bronze
Includes Mounting Hardware
No
Pressure Range Type
Compound
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Construction
Corrosion Resistant
Scale Type
Single
Accuracy Scale
Full Scale
Dial Color
White
Vibration Resistance
Liquid-Filled
Freeze Resistant Movement
Yes
Includes Vent Plug
No
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Removable Bezel
Yes
Cleaned for Oxygen Service
No
Compatible Process Media
Liquid
Sensor Material
Phosphor Bronze
Dial Face Material
Aluminum
Non-Sparking
No
Accuracy Grade
ANSI Grade 1A
Pressure Gauge Type
Industrial Pressure Gauge
Bezel Material
Stainless Steel
Includes Calibration Certificate
No
Field Fillable
No
Process Connection Gender
Male
Mounting Hardware Included
Adhesive gasket
Dry Dampening Feature
None
Bezel Mounting Type
Threaded
Maximum Pressure
400
Pointer Color
Black
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
Case Liquid
Glycerin
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
400 psi
Compatible with Series
Universal
Operating Temperature - Maximum
150 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Brand
SPAN
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Minimum
-40 Degrees F

Description

Panel-Mount Compound Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-1.0 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 3.78 in, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 30 to 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.