Diamond Turning Insert, Diamond, 2, VCGT, .5, Carbide

  • Mfr # VCGT220.5EFC-AC530U

  • Zoro # G6307738


product price:  $12.59
/ea
Sold in multiples of 10 for $125.90

Key Features

Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Insert Size
220.5
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VCGT220.5EFC-AC530U
Zoro #
G6307738
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
220.5
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0078"
Mounting Hole Dia.
0.134"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCGT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
AC530U
Insert Material
Carbide
Insert Application
Finishing
Rake
15 Degrees
ISO Number
VCGT110302N-FC
No. of Edges
2
Coating
CVD
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw-On
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Super Alloy (S)
Hardened (H) Compatibility
No
ANSI Number
VCGT220.5EFC-AC530U
For Use With
Toolholders, Boring Bars
Included Angle
35 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
EFC
Manufacturer Grade
AC530U
ANSI Code
VCGT220.5EFC
Clearance Angle
7 Degrees
Features
Excellent Fracture Resistance
Measurement System
Fractional Inch
Cutting Application
Turning
Coating Process
PVD
Insert Holding Type
Countersink Hole
Material - Machining
Carbide
Primary Material Application ISO Code
M, P
Shape
Rhombic
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Single
Material
Carbide
Application
Finishing
Style
VCGT

Description

Diamond Turning Insert, Chip-Breaker Code EFC, Inscribed Circle 1/4 in, TiAlN+AlCrN, ANSI Code VCGT220.5EFC, Chip-Breaker Style Single, Clearance Angle 7 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.