Triangle Turning Insert, Triangle, 1/4 in, TPGT, 0.0156 in, Cermet

  • Mfr # TPGT21.51LFW-T1500Z

  • Zoro # G6310416


product price:  $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TPGT21.51LFW-T1500Z
Zoro #
G6310416
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0156"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TPGT110204L-FW
No. of Edges
3
Coating
Uncoated
Cutting Direction
Neutral
ANSI Number
TPGT21.51LFW-T1500Z
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Mounting Style
Screw-On
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Code
TPGT21.51LFW
Included Angle
60 Degrees
Shape
Triangle
Number of Cutting Edges
3
Chip-Breaker Code
FW
Material - Machining
Cermet
Clearance Angle
11 Degrees
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Manufacturer Grade
T1500Z
Coating Process
PVD
Insert Holding Type
Countersink Hole
Cutting Application
Turning
Chip-Breaker Style
On One Side
Features
Excellent Wear Resistance
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code FW, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.