Triangle Turning Insert, Triangle, 1/2 in, TNMG, 0.0312 in, Carbide

  • Mfr # TNMG432ENG-AC8025P

  • Zoro # G6312190


product price:  $15.75
/ea
Sold in multiples of 10 for $157.50

Key Features

Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TNMG432ENG-AC8025P
Zoro #
G6312190
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
0.0312 in
Mounting Hole Dia.
0.203"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
0.1875 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
AC8025P
Insert Material
Carbide
Insert Application
Medium
Rake
4 Degrees
ISO Number
TNMG220408N-UG
Super Alloy (S) Compatibility
No
No. of Edges
3
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Coating
CVD
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Top and hole Clamping
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
ANSI Number
TNMG432ENG-AC8025P
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Chip-Breaker Code
ENG
Features
Adhesion Resistant, Chipping Resistant
Shape
Triangle
Primary Material Application
Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
3
Manufacturer Grade
AC8025P
ANSI Code
TNMG432ENG
Finish - Machining
Absotech Platinum
Primary Material Application ISO Code
P25
Chip-Breaker Style
Double Sided
Coating Process
CVD
Measurement System
Fractional Inch
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Included Angle
60 Degrees
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.