Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.0156 in, Cermet

  • Mfr # TCMT21.51EFB-T1500Z

  • Zoro # G6315316


product price:  $8.75
/ea
Sold in multiples of 10 for $87.50

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCMT21.51EFB-T1500Z
Zoro #
G6315316
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
21.51
Corner Radius
0.0156 in
Nose Radius
0.0156"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Thickness
0.0937 in
Through Hole Inside Dia.
0.11 in

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
T1500Z
Insert Material
Cermet
Insert Application
Finishing
Rake
20 Degrees
ISO Number
TCMT110204N-FB
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
ANSI Number
TCMT21.51EFB-T1500Z
Mounting Style
Screw-On
No. of Edges
3
Cast Iron (K) Compatibility
No
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Manufacturer Grade
T1500Z
Material - Machining
Cermet
Features
Excellent Wear Resistance
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Included Angle
60 Degrees
Primary Material Application ISO Code
P
Number of Cutting Edges
3
Chip-Breaker Code
EFB
Measurement System
Fractional Inch
Shape
Triangle
ANSI Code
TCMT21.51EFB
Coating Process
PVD
Cutting Application
Turning
Insert Holding Type
Countersink Hole
Material
Cermet

Description

Triangle Turning Insert, Chip-Breaker Code EFB, Inscribed Circle 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.