Parallelogram BDMT Carbide

  • Mfr # BDMT11T308ERJTCA6535

  • Zoro # G6315613


product price:  $17.15
/ea
Sold in multiples of 10 for $171.50

Key Features

Insert Style
BDMT
Insert Shape
Parallelogram
Insert Size
11T308
Insert Material
Carbide
Corner Radius
0.0315 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BDMT11T308ERJTCA6535
Zoro #
G6315613
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T308
Corner Radius
0.0315 in
Nose Radius
0.031"
Insert Thickness
0.149"
Mounting Hole Dia.
0.1100 in
Through Hole Inside Dia.
0.1100 in
Width
0.2640 in
Thickness
0.149 in
Cutting Edge Length
11.00mm

Details

Item
Parallelogram Milling Insert
Insert Style
BDMT
Insert Shape
Parallelogram
Insert Material
Carbide
Cutting Direction
Right Hand
Workpiece Compatibility
Super Alloy (S)
Lead Angle
90 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Inscribed Circle
0.264 in
Chip-Breaker
Yes
ANSI Number
BDMT11T308ERJTCA6535
For Use With
MEC0625-S625-11T, MEC0750-S625-11T, MEC0750-S750-11T, MEC0750-S750-5.2-11T, MEC1000-S100-11T, MEC1000-S100-6.3-11T, MEC1000-S750-11T, MEC1250-S100-11T, MEC1250-S125-11T, MEC1250-S125-7.9-11T, MEC1500-S125-11T, MEC1500-S125-9.5-11T, MEC1500R-11T-5T, MEC16-M08-11T-2T, MEC16-S12-11T, MEC16-S16-11T, MEC17-S16-11T, MEC18-S16-11T, MEC19-S16-11T, MEC20-M10-11T-2T, MEC20-M10-11T-3T, MEC20-S16-11T, MEC20-S18-170-11T, MEC20-S20-11T, MEC20-S20-140-11T, MEC20-S20-150-11T-3, MEC20-S20-170-11T, MEC2000R-11T-5T, MEC21-S20-11T, MEC22-S20-11T, MEC22-S20-170-11T, MEC24-S20-11T, MEC25-M12-11T-3T, MEC25-S20-11T, MEC25-S23-210-11T, MEC25-S25-11T, MEC25-S25-160-11T, MEC25-S25-170-11T-3, MEC25-S25-210-11T, MEC2500R-11T-6T, MEC28-S25-11T, MEC28-S25-210-11T, MEC30-S25-11T, MEC30-S25-180-11T-3, MEC3000R-11T-7T, MEC32-M16-11T-4T, MEC32-S25-11T, MEC32-S30-250-11T, MEC32-S32-11T, MEC32-S32-200-11T, MEC32-S32-200-11T-3, MEC32-S32-200-11T-4, MEC32-S32-250-11T, MEC35-S32-250-11T, MEC40-S32-11T, MEC40-S32-240-11T, MEC50-S32-11T, Mfr. No. MEC0625-S500-11T
Non Ferrous (N) Compatibility
No
No. of Edges
2
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Insert Application
Milling
Grade
CA6535
Cast Iron (K) Compatibility
No
ISO Number
BDMT11T308ERJTCA6535
Coating
TiCN+Al2O3+TiN
Rake
Positive
Steel (P) Compatibility
No
Series
MEC
Hole Type
40 Degrees to 60 Degrees Double Countersink Hole
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Features
High Heat and Wear Resistance
Secondary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
S
Coating Process
CVD
Manufacturer Grade
CA6535
Chip-Breaker Code
JT
ANSI Code
BDMT11T304ERJTCA6535
Cutting Application
Milling
Shape
Parallelogram
Included Angle
82 Degrees
Insert Holding Type
Screw
Measurement System
Metric
Primary Material Application ISO Code
M, S
Chip-Breaker Style
Single Sided
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
15 Degrees

Description

Parallelogram Milling Insert, Inscribed Circle 0.264 in, Positive, BDMT11T304ERJTCA6535, JT, Single Sided, 15 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.