OFFICE, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 486Y13

  • Mfr # 486Y13

  • Zoro # G6315869


product price:  $8.89
/ea

Key Features

Legend
OFFICE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
486Y13
Zoro #
G6315869
UPC #
00194484296780
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
OFFICE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Printed Language
English
Sign Background Color
White
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
No
Sign Legend
Office
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Chemical Resistant
No
Sign Legend Background Color
White
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Legend Pictogram ID
PARW-103
Metal Detectable
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Legend Pictogram Description
Right Arrow
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Office, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.