Flat Washer, For Screw Size M12 , Stainless Steel Plain Finish

  • Mfr # WAS407M12

  • Zoro # G6320452


product price:  $10.89
/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAS407M12
Zoro #
G6320452
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M12
Outside Diameter
24 mm
Minimum Thickness
2.3 mm
Maximum Thickness
2.7 mm
Inside Diameter
13 mm
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Washer Outside Dia.
24 mm
Thickness
2.5 mm
Fits Bolt Sizes
M12

Details

Item
Flat Washer
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Washer Material Grade
AMPG 316H5
Thickness Tolerance
+/-0.20mm
Brinell Hardness
250
Color
Silver
Rockwell Hardness
C25
Application
General Purpose
Type
Flat Washer
Pack Size
Small Pack
Resistance Properties
Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
Material Quality Standards
ASTM A276
Dimensional Standards
DIN 125
Material Grade/Class
316 H5
Tensile Strength
125,000 psi
For Use With
Bolts, Nuts, Screws, Studs
Washer Basic Material
Stainless Steel
Fastener Finish
Plain
Washer Standards
ASME B18.22.1
FDA Approved
Not FDA Approved
Washer Type
Regular Rim
Hardness
25 HRC

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125, Material Stainless Steel, Material Grade/Class 316 H5, Finish Plain, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 24 mm, Maximum Thickness 2.7 mm, System of Measurement Metric, Minimum Thickness 2.3 mm, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.