Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet

  • Mfr # DNMG432ESE-T1500A

  • Zoro # G6321756


product price:  $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432ESE-T1500A
Zoro #
G6321756
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG150408N-SE
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Top and Hole Clamping
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
ANSI Number
DNMG432ESE-T1500A
No. of Edges
2
Coating
PVD
Chip-Breaker Style
Double
Manufacturer Grade
T1500A
Primary Material Application
Steel
Included Angle
55 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Chip-Breaker Code
ESE
Insert Holding Type
Straight Hole
Material - Machining
Cermet
Cutting Application
Turning
Primary Material Application ISO Code
P05 - P30
ANSI Code
DNMG432ESE
Features
Excellent Wear Resistance and Fracture Resistance
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESE, Inscribed Circle 1/2 in, ANSI Code DNMG432ESE, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.