Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG432EMU-AC810P

  • Zoro # G6321911


product price:  $17.65
/ea
Sold in multiples of 10 for $176.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432EMU-AC810P
Zoro #
G6321911
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
AC810P
Insert Material
Carbide
Insert Application
Roughing
Rake
0 Degrees
ISO Number
DNMG150408NMU
Mounting Style
Top and Hole Clamping
No. of Edges
2
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
ANSI Number
DNMG432EMU-AC810P
Super Alloy (S) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
DNMG432EMU
Manufacturer Grade
AC810P
Insert Holding Type
Straight Hole
Primary Material Application
Steel
Cutting Application
Turning
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Features
Excellent Wear Resistance
Chip-Breaker Code
EMU
Measurement System
Fractional Inch
Chip-Breaker Style
Double
Finish - Machining
Al203+TiCN
Material - Machining
Carbide
Shape
Rhombic
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application ISO Code
P10
Material
Carbide
Application
Roughing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code EMU, Inscribed Circle 1/2 in, Al203+TiCN, ANSI Code DNMG432EMU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.