Diamond Turning Insert, Diamond, 4, DNMG, 2, Cermet

  • Mfr # DNMG432ELU-T1500A

  • Zoro # G6322018


product price:  $12.79
/ea
Sold in multiples of 10 for $127.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG432ELU-T1500A
Zoro #
G6322018
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
T1500A
Insert Material
Cermet
Insert Application
Finishing
Rake
15 Degrees
ISO Number
DNMG150408N-LU
Stainless (M) Compatibility
Yes
ANSI Number
DNMG432ELU-T1500A
Workpiece Compatibility
Stainless (M), Steel (P)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Mounting Style
Screw-On
Coating
PVD
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
P05 - P30
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Style
Double
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
2
Primary Material Application
Steel
Material - Machining
Cermet
Insert Holding Type
Straight Hole
Chip-Breaker Code
ELU
Measurement System
Fractional Inch
ANSI Code
DNMG432ELU
Shape
Rhombic
Manufacturer Grade
T1500A
Material
Cermet
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ELU, Inscribed Circle 1/2 in, ANSI Code DNMG432ELU, Chip-Breaker Style Double, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.