Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332ESU-AC6030M

  • Zoro # G6323086


product price:  $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG332ESU-AC6030M
Zoro #
G6323086
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
8 Degrees
ISO Number
DNMG090408N-SU
Non Ferrous (N) Compatibility
No
Coating
CVD
No. of Edges
2
Workpiece Compatibility
Stainless (M)
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
DNMG332ESU-AC6030M
Mounting Style
Top and Hole Clamping
Cast Iron (K) Compatibility
No
Finish - Machining
Absotech
Primary Material Application ISO Code
M
ANSI Code
DNMG332ESU
Features
Fracture Resistant
Material - Machining
Carbide
Coating Process
CVD
Number of Cutting Edges
2
Primary Material Application
Stainless Steel
Chip-Breaker Style
Double
Measurement System
Fractional Inch
Manufacturer Grade
AC6030M
Chip-Breaker Code
ESU
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Included Angle
55 Degrees
Material
Carbide
Application
Finishing
Style
DNMG

Description

Diamond Turning Insert, Chip-Breaker Code ESU, Inscribed Circle 3/8 in, Absotech, ANSI Code DNMG332ESU, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.