Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332EEG-AC6040M

  • Zoro # G6323217


product price:  $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG332EEG-AC6040M
Zoro #
G6323217
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.150"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6040M
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DNMG110408N-EG
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Mounting Style
Top and Hole Clamping
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M)
ANSI Number
DNMG332EEG-AC6040M
Non Ferrous (N) Compatibility
No
Coating
CVD
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
2
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
ANSI Code
DNMG332EEG
Included Angle
55 Degrees
Coating Process
PVD
Clearance Angle
0 Degrees
Primary Material Application ISO Code
M
Finish - Machining
TiAlN+AlCrN
Chip-Breaker Style
Double
Manufacturer Grade
AC6040M
Material - Machining
Carbide
Features
Excellent Fracture Resistance
Chip-Breaker Code
EEG
Insert Holding Type
Straight Hole
Material
Carbide
Style
DNMG
Application
Medium

Description

Diamond Turning Insert, Chip-Breaker Code EEG, Inscribed Circle 3/8 in, TiAlN+AlCrN, ANSI Code DNMG332EEG, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process PVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.