Diamond Turning Insert, Diamond, 3, DNMG, 2, Carbide

  • Mfr # DNMG332EEF-AC6030M

  • Zoro # G6323250


product price:  $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DNMG332EEF-AC6030M
Zoro #
G6323250
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
AC6030M
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DNMG110408N-EF
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
DNMG332EEF-AC6030M
Steel (P) Compatibility
No
Mounting Style
Top and Hole Clamping
No. of Edges
2
Coating
CVD
Insert Holding Type
Straight Hole
Coating Process
CVD
Chip-Breaker Code
EEF
Primary Material Application
Stainless Steel
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
DNMG332EEF
Finish - Machining
Absotech
Cutting Application
Turning
Shape
Rhombic
Manufacturer Grade
AC6030M
Measurement System
Fractional Inch
Features
Fracture Resistant
Chip-Breaker Style
Double
Included Angle
55 Degrees
Material
Carbide
Style
DNMG
Application
Finishing

Description

Diamond Turning Insert, Chip-Breaker Code EEF, Inscribed Circle 3/8 in, Absotech, ANSI Code DNMG332EEF, Chip-Breaker Style Double, Clearance Angle 0 Degrees , Coating Process CVD

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.