LED Road Flare Kit, White, 120 FPM, Magnetic Base

  • Mfr # B3WBP2

  • Zoro # G6355867


product price:  $88.79
/ea
Free Shipping & Returns

Key Features

Color
White
Power Source
(12) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Height
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3WBP2
Zoro #
G6355867
UPC #
810055013272
Country of Origin
China

Dimensions

Height
1 3/4 in
Diameter
3 3/4 in
Length
3 3/4 in
Battery Size
AA
Lens Diameter
3 3/4 in

Details

Item
LED Road Flare Kit
Color
White
Power Source
(12) AA Batteries (Not Included)
Lens Material
Polycarbonate
Flashes per Minute
120
Features
Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet
Shell Color
White/Clear
Shell Material
Polycarbonate
Water Resistant/Waterproof
Water Resistant
Operating Temp.
-4 Degrees to 140 Degrees F
Operating Life
20 hr Steady, 60 hr Flashing
Flare Stand Included
No Stand
Special Features
360 Degrees Visibility, Can Be Used In Rain or Snow, Crush Resistant - Can Withstand Being Run Over By A 20,000 lb Vehicle, Magnetic Base, No Tool Required for Battery Change, Weather Resistant
Number of LEDs
1
Includes
Storage Bag
Watts
1 W
Mounting
Magnetic Base
Maximum Run Time - Flashing Light
60 hr
Includes Batteries
Yes
Body Material
Polycarbonate
Maximum Light Output
1 lm/W
Number of Flares Included
3
Number of LEDs per Light
1
Minimum Operating Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Battery Chemistry
Alkaline
LED Flare Style
Puck
Maximum Run Time - Steady Light
20 hr
Light Patterns Included
Flashing, Steady On
Light Color
White

Description

LED Road Flare Kit, Product Type LED Flare, Light Color White, Maximum Run Time - Flashing Light 60 hr, Maximum Run Time - Steady Light 20 hr, Maximum Light Output 1 lm/W, Power Source (12) AA Batteries (Not Included), Flashes per Minute 120, Height 1 3/4 in, Flare Stand Included No Stand, Light Patterns Included Flashing, Steady On, Features Crush-Resistant Lens, LED Technology, Magnetic Base, Rubber Feet, Includes Storage Bag, Includes Batteries Yes, Length 3 3/4 in, Wattage 1 W

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.