Diamond Turning Insert, Diamond, 3, VNGA, 1, CBN

  • Mfr # 2NUVNGA331HS-BN2000

  • Zoro # G6372549


product price:  $78.29
/ea
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Insert Size
331
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NUVNGA331HS-BN2000
Zoro #
G6372549
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3
Depth of Cut
0.0150 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGA
Inscribed Circle
3
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Roughing
Rake
Negative
ISO Number
2NU-VNGA160404HS
ANSI Number
2NUVNGA331HS-BN2000
For Use With
Toolholders, Boring Bars
Mounting Style
Top and Hole Clamping
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Manufacturer Grade
BN2000
ANSI Code
2NU-VNGA331HS
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H10 - H20
Insert Holding Type
Straight Hole
Material - Machining
CBN
Shape
Rhombic
Included Angle
35 Degrees
Features
Excellent Wear Resistance and Fracture Resistance
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Turning
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Material
CBN
Style
VNGA
Application
Roughing

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, Bright (Uncoated), ANSI Code 2NU-VNGA331HS, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.