Pilot Light, LED, Full Voltage, Amb, 120VAC
Mfr # 52BL4E9XB
Zoro # G6372581
product price:Â $85.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52BL4E9XB
Zoro #
G6372581
UPC #
783087903524
Country of Origin
Mexico
Dimensions
Size
30 mm
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Depth
3.49 in
Overall Height
1.7 in
Description
Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 120V AC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.