Pilot Light, LED, Transformer, Amb, 120VAC

  • Mfr # 52BL5G9XB

  • Zoro # G6372721


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52BL5G9XB
Zoro #
G6372721
UPC #
783087902190
Country of Origin
Mexico

Dimensions

Size
30 mm
Overall Depth
3.49 in
Panel Cutout Diameter
30 mm
Overall Width
1.7 in
Overall Height
1.7 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Amber
Lamp Type
LED
Shape
Round
Terminal Connection
Screw Terminal
Lens Material
Glass
Lens Type
Concentric Rings
Lamp Module Type
Transformer
Basic Material
Epoxy
Body Material
Metal
Standards
CSA, UL Listed
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Includes
Lamp, Lamp Module, Operator Head
IP Rating
IP20, IP66
Lamp Voltage
6V AC/DC
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X
Lamp Color
Amber
Voltage Rating - Maximum
120 V
Body Color
Black
Lamp Voltage - Maximum
120 V AC
Lens Color
Amber
Body Finish
Epoxy Coated
Includes Lens
Lens Included
Resistance Properties
Corrosion Resistant
Series
52
Includes Push-To-Test
No Push-To-Test Included
Includes Lamp Module
Lamp Module Included

Description

Pilot Light, Voltage 120V AC, Color Amber, Lamp Type LED, Shape Round, Terminal Connection Screw Terminal, Lens Material Glass, 30 mm, Lamp Module Type Transformer, Basic Material Epoxy, Lens Type Concentric Rings, Lamp Voltage 6V AC/DC, Replacement Lamps N/A, Body Material Metal, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, IP Rating IP20, IP66, Includes Lamp, Lamp Module, Operator Head, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.