Diamond Turning Insert, Diamond, 4, DNGA, 1, CBN

  • Mfr # 2NUDNGA431-BN2000

  • Zoro # G6373005


product price:  $66.15
/ea

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2NUDNGA431-BN2000
Zoro #
G6373005
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
431
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3
Depth of Cut
0.0200 in

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN2000
Insert Material
CBN
Insert Application
Finishing
Rake
Negative
ISO Number
2NU-DNGA150404
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
Cermet
No. of Edges
2
ANSI Number
2NUDNGA431-BN2000
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Included Angle
55 Degrees
Primary Material Application
Hardened Steel
Material - Machining
CBN
ANSI Code
2NU-DNGA431
Manufacturer Grade
BN2000
Features
Excellent Wear Resistance and Fracture Resistance
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
H10 - H20
Material
CBN
Style
DNGA
Application
Finishing

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-DNGA431, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.