Diamond Turning Insert, Diamond, 4, CNGA, 2, CBN

  • Mfr # 2NUCNGA432-BN7000

  • Zoro # G6373687


product price:  $68.59
/ea

Key Features

Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2NUCNGA432-BN7000
Zoro #
G6373687
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Depth of Cut
0.0150 in
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNGA
Inscribed Circle
4
Chip-Breaker
No
Grade
BN7000
Insert Material
CBN
Insert Application
Finishing
Rake
Positive
ISO Number
2NU-CNGA120408
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Super Alloy (S)
Mounting Style
Top and Hole Clamping
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
2NUCNGA432-BN7000
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cutting Application
Turning
ANSI Code
2NU-CNGA432
Manufacturer Grade
BN7000
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Material - Machining
CBN
Primary Material Application ISO Code
K10 - K20, S
Finish - Machining
Bright (Uncoated)
Features
Excellent Wear Resistance and Fracture Resistance
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Primary Material Application
Cast Iron, Nickel, Titanium
Material
CBN
Application
Finishing
Style
CNGA

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code 2NU-CNGA432, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.