Turning Insert, Trigon, 4, WNMG, 2, Carbide

  • Mfr # WNMG432EUP-AC8025P

  • Zoro # G6376408


product price:  $12.69
/ea
Sold in multiples of 10 for $126.90

Key Features

Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WNMG432EUP-AC8025P
Zoro #
G6376408
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Through Hole Inside Dia.
0.2031 in
Thickness
3

Details

Item
Turning Insert
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
C8025P
Insert Material
Carbide
Insert Application
Medium
Rake
10 Degrees
ISO Number
WNMG080408N-UP
No. of Edges
3
Workpiece Compatibility
Cast Iron (K), Stainless (M), Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
WNMG432EUP-AC8025P
For Use With
Toolholders, Boring Bars
Coating
Uncoated
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Top and hole Clamping
Chip-Breaker Code
EUP
Insert Holding Type
Straight Hole
Manufacturer Grade
AC8025P
Material - Machining
Carbide
Shape
Trigon
Features
Adhesion Resistant, Chipping Resistant
Primary Material Application
Steel
Included Angle
80 Degrees
Coating Process
CVD
Finish - Machining
Absotech Platinum
ANSI Code
WNMG432EUP
Primary Material Application ISO Code
P25
Cutting Application
Turning
Measurement System
Fractional Inch
Chip-Breaker Style
Double Sided
Clearance Angle
0 Degrees
Material
Carbide

Description

Turning Insert, Chip-Breaker Code EUP, Inscribed Circle 1/2 in, Absotech Platinum

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.