Turning Insert, Trigon, 4, WNMG, 2, Carbide
Mfr # WNMG432ENG-AC8025P
Zoro # G6376730
product price:Â $12.29
/ea
Sold in multiples of 10 for $122.90
Key Features
Insert Shape
Trigon
Insert Style
WNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WNMG432ENG-AC8025P
Zoro #
G6376730
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.0313"
Mounting Hole Dia.
0.203"
Thickness
3
Through Hole Inside Dia.
0.2031 in
Description
Turning Insert, Chip-Breaker Code ENG, Inscribed Circle 1/2 in, Absotech Platinum
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.