IEC Magnetic Contactor, 1NC/1NO, 24V AC, 4 P, Non-Reversing, Screw

  • Mfr # 3RT23261AC20

  • Zoro # G6383194


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
35 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3RT23261AC20
Zoro #
G6383194
UPC #
040892634884
Country of Origin
Germany

Dimensions

Mounting Hole Distance - Height
2.95 in
Mounting Hole Distance - Width
1.38 in
Overall Depth
3.67 in
Overall Width
3.04 in
Overall Height
5.12 in
Mounting Hole Diameter
0.19 in
Frame Size
S0

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
4
Full Load Amps-Inductive
15.5 A
Full Load Amps-Resistive
35 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
eClass, ETIM, IDEA, REACH Art 33, UNSPSC, WEEE (2012/19/EU)
Includes
S0 Frame
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
S0
Reversing
No
HP @ 1 Phase - 230V
3
HP @ 3 Phase - 575V
15 hp
Series
SIRIUS 3RT23
IP Rating
IP20
Max. Operating Watts
8 kW (at 400V, AC-4), 8 kW (at 400V, AC-3)
Watts Loss
2.4W
Horsepower @ Single Phase - 120V AC
1 hp
Horsepower @ Three Phase - 480V AC
10 hp
Full Load Current - Resistive
35 A
Phase
3
Horsepower @ Three Phase - 600V AC
15 hp
Mounting Style
DIN Rail, Surface
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
4
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
5 hp
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
15.5 A
Embedded Surge Suppressor
No
Maximum Operating Temperature
140 Degrees F
Contactor Style
IEC
Horsepower @ Single Phase - 240V AC
3 hp
Mounting Postion
Vertical
Mechanical Operating Durability
10,000,000
Minimum Operating Temperature
-13 Degrees F

Description

The Siemens IEC Magnetic Contactor is a four-pole electrical switching device from the SIRIUS 3RT23 series (frame S0). It uses a 24 V AC coil and includes two auxiliary contacts (1NO/1NC). The unit supports screw terminals and can be mounted on a DIN rail or surface-mounted; it does not include an embedded surge suppressor or enclosure. It operates within standard frequency ranges for three-phase systems at nominal voltages; refer to product specifications for detailed ratings. Power ratings are specified as up to approximately 8 kW at 400 V under standard conditions; actual performance may vary based on application parameters. Operating temperature range: -13°F to +140°F (-25°C to +60°C); mechanical durability: approximately ten million cycles.

Coil Voltage: 24 V AC

  • Reversing Capability: Rated as non-reversing
  • Poles / Main Contacts: 4 poles; 4 normally open main contacts
  • Auxiliary Contacts: 2 total (1NO/1NC)
  • Frame/Series: Frame size S0; Series SIRIUS 3RT23
  • Mounting/Connection: DIN Rail, Surface mounting; Terminal connection: Screws
  • Enclosure/IP: No enclosure; rated IP20
  • Frequency/Phase: 50/60 Hz; Phase: 3
  • Full Load / Current: Inductive 15.5 A; Resistive 35 A
  • Horsepower/Ratings (selected): Various HP values across 120/230/240 V single-phase and 208/240/480/575 V three-phase
  • Dimensions: Width 2.36 in; Height 5.12 in; Depth 3.67 in
  • Includes: S0 Frame; Auxiliary Contacts Included: Yes
  • Standards: eClass, ETIM, IDEA, REACH Art 33, UNSPSC, WEEE
  • Watts Loss / Max Watts: Typical power dissipation around specified wattage; maximum power rating of approximately eight kilowatts at designated voltage
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.