Horn Strobe, Marked Fire, Ceiling

  • Mfr # EGCF-HDVMH

  • Zoro # G6385041


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
16 to 33V DC
Peak Output (dBA)
96.6 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGCF-HDVMH
Zoro #
G6385041
UPC #
782610480020
Country of Origin
China

Dimensions

Depth
0.6"
Width
1"
Overall Diameter
6 13/16 in
Overall Length
4 1/2 in
Overall Depth
13/16 in

Details

Item
Horn Strobe
Type
Marked Fire
Standards
CSFM Compliant, UL Listed, ULC Listed
Mounting
Flush or Surface
Voltage
16 to 33V DC
Peak Output (dBA)
96.6 dBA
Humidity Range (% RH)
93% RH
Flash (Candela)
95/115/150/177 cd
Alarm Current
341 to 570mA DC, 487 to 711mA FWR
Ambient Temp. Limits (F)
32 Degrees to 120 Degrees F
Finish
White
Product Type
Horn and Strobe
Application
Indoor
Light Source
Xenon
Alarm Volume @ 1 m - Maximum
95 dB
Lens Color
Clear
Operating Temperature - Maximum
120 Degrees F
Light Operating Mode
Strobe
Light Intensity
95 cd, 115 cd, 150 cd, 177 cd
Control Protocol
Direct Wire
Legend
FIRE
Alarm Volume @ 10 ft - Maximum
85 dB
Mounting Style
Flush Mount, Surface Mount
Power Source
Wire
Operating Temperature - Minimum
32 Degrees F
Housing Color
White
Sound Style
Horn
Housing Material
Plastic
Operating Voltage
16 to 33V DC
Enclosure Color
White
Indoor/Outdoor
Indoor

Description

Horn Strobe, Marked Fire, Finish White, Flush or Surface Mounting, Alarm Current 341 to 570mA DC, 487 to 711mA FWR, Peak Output (dBA) 96.6, Flash (Candela) 95/115/150/177, Depth (In.) 13/16, Height (In.) 4-1/2, Length (In.) 2-3/4, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 93, Voltage 24VDC, FWR, Standards UL, ULC, CSFM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.