Women's Athletic Shoe, 6 Leather, Mesh Upper, Steel Toe, Low H, Light Blue/Navy, RB354

  • Mfr # RB354

  • Zoro # G6393628


product price:  $112.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RB354
Zoro #
G6393628
UPC #
690774381520
Country of Origin
China

Dimensions

Footwear Width
W
Size
6
Heel Height
Less Than 1/2 in
Height
Low
Width
W
Size (PRINT)
6

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Metatarsal Guard
No
Waterproof
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Leather, Mesh
Toe Type
Steel
Color
Light Blue/Navy
Footwear Closure Type
Lace Up
Max. Heat Rating
100 Degrees F
Footwear Construction Type
Cemented
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
ASTM Footwear Class
F2413-11
Waterproof Type
None
Style Number
RB354
Wide Toe Cap
No
Puncture Resistant Insole
No
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Removable
Ninety Degree Heel
No
Insulation Type
None
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.75
Predominant Footwear Color
Blue
Non-Marking Sole
No
Upper Material Description
Leather/Mesh
Toe Shape
Round
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.70
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
No
Metal Chip Resisting Sole
No
Static Dissipative
No
Removable Insole
Yes
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Chain Saw Cut Resistant
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Oil-Resistant Sole, Steel Toe
Series
RB354
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Upper Color
Blue
Heat Resistant
No
Metatarsal Guard Style
None
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Steel
Maximum Heat Rating
100 Degrees F
Style Family
Athletic Shoe
Closure
Lace Up
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
100 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather, Mesh
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Light Blue/Navy, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number RB354

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.