Electric Chain Hoist, 500 lb, 15 ft, Hook Mounted - No Trolley, 230V AC, Yellow

  • Mfr # NER003SD-15 / 230v

  • Zoro # G6393877


product price:  $3,888.99
/ea
Additional $95.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NER003SD-15 / 230v
Zoro #
G6393877
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Housing Width
12 19/32 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
21 in
Minimum Retracted Length
13 13/16 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Body Depth
6 5/8 in
Controller Cord Length
11 ft
Body Length
21 in
Maximum Lifting Length
15 ft
Body Width
12 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
15 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
36/6 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
0.75 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Control
110V Push Button Control Pendant
Number of Speeds
2
Hz
60
Lubrication
Oil Bath
Item
Electric Chain Hoist
Trolley Configuration
Hook Mounted - No Trolley
Brake
Electromagnetic
Amps @ Low Volts
3.6 A
Reeving
1
Finish
Electrostatic Enamel
Thermal Protection
Included
Control Cord
11 ft
Clutch
Friction
Material
Die Cast Aluminum
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Maximum Lifting Capacity
500 lb
For Outdoor Use
Yes
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Type
Swivel Hook with Safety Latch
Duty Classification
H4
Current at Max. Voltage
1.8 A
Maximum Lift Speed
36 fpm
Chain Grade
Grade 80
Pendant IP Rating
IP65
Overload Protection Included
Yes
Controls
Push Button Pendant
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Minimum Lift Speed
6 fpm
Includes Clutch
Clutch Included
Body Finish
Enamel
Chain Material
Alloy Steel
Number of Reeves
1
Programmable
Programmable by VFD
Clutch Type
Friction Clutch
Hoist IP Rating
IP55
Brake Type
DC Current
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Current at Min. Voltage
3.6 A
Chain Finish
Nickel Plated
Includes Brake
Brake Included
Motor Horsepower
3/4 hp
Starts and Stops per Hour
120, 240
Headroom
13 13/16 in
Number of Load Chains
1
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 6 fpm, Maximum Lift Speed 36 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 15 ft, Current at Minimum Voltage 3.6 A, Current at Maximum Voltage 1.8 A, Motor Horsepower 3/4 hp, Operating Voltage 230V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.