Men's 6-Inch Work Boot, 10 1/2 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395770


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395770
UPC #
677338744564
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
W
Height
5 1/2 in
Heel Height
1 in or Greater
Footwear Width
W
Overall Height
5 1/2 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
For Outdoor Traction
No
Insole System
Removable Full Cushion
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
1.00
Metatarsal Guard
No
Shank Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Insulation Type
None
Midsole Material
Rubber
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Toe Shape
Round
Wide Toe Cap
No
Liner Material
Mesh, Nylon
Static Dissipative
No
Chain Saw Cut Resistant
Yes
Waterproof Type
None
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Closure Type
Lace Up
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Non Metallic Upper
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Max. Heat Rating
572 Degrees F
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Non-Marking Sole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Completely Non Metallic
No
Conductive
No
Ninety Degree Heel
Yes
Footwear Shank Type
None
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
P90803
Slip Resistant
Yes
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Full Cushioned, Removable
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.