Men's 6-Inch Work Boot, 9 1/2 W, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395798


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P90803
Zoro #
G6395798
UPC #
677338744540
Country of Origin
Bangladesh

Dimensions

Size
9 1/2
Width
W
Height
5 1/2 in
Footwear Width
W
Heel Height
1 in or Greater
Overall Height
5 1/2 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413-11
Non-Marking Sole
No
Metatarsal Guard
No
Midsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
1.00
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Insulated
No
Predominant Footwear Color
Brown
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Electrical Hazard Rated
Yes
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Insole System
Removable Full Cushion
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
None
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
0.80
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
Conductive
No
Metatarsal System
No
Shank Material
Nylon
Liner Material
Mesh, Nylon
Chain Saw Cut Resistant
Yes
Insulation Type
None
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Series
P90803
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Heat Resistant
No
Upper Color
Brown
Heel Style
Defined Heel
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Construction
Cemented
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Insole Technology
Full Cushioned, Removable
Toe Cap Material
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.