Men's 6-Inch Work Boot, 12 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395877


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395877
UPC #
677338602741
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
5 1/2 in

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Shank Type
None
Liner Material
Mesh, Nylon
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Satra Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Non-Marking Sole
No
Metatarsal System
No
Insole System
Removable Full Cushion
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace Up
Shank Material
Nylon
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Wet
0.80
Conductive
No
Toe Shape
Round
Non Metallic Upper
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Standards
ASTM F2413-11
Metal Chip Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Midsole Material
Rubber
Max. Heat Rating
572 Degrees F
Chemical Resisting Sole
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Chain Saw Cut Resistant
Yes
Completely Non Metallic
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Insulation Type
None
Waterproof Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Series
P90803
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Maximum Heat Rating
572 Degrees F
Insole Technology
Full Cushioned, Removable
Heel Definition
Defined Heel
Closure
Lace Up
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.