Men's 6-Inch Work Boot, 9 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395938


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395938
UPC #
677338602680
Country of Origin
Bangladesh

Dimensions

Size
9
Width
M
Height
5 1/2 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
5 1/2 in

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Chemical Resisting Sole
No
Liner Material
Mesh, Nylon
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
Yes
Upper Material Description
Full Grain Leather
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
1.00
Non-Marking Sole
No
Upper Boot Material
All Leather
Static Dissipative
No
Completely Non Metallic
No
Waterproof Type
None
Max. Heat Rating
572 Degrees F
Non Metallic Upper
No
Predominant Footwear Color
Brown
Insulation Type
None
Insulated
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
0.80
For Outdoor Traction
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.80
Standards
ASTM F2413-11
Metatarsal Guard
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insole System
Removable Full Cushion
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Wide Toe Cap
No
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily
0.50
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Chain Saw Cut Resistant
Yes
Conductive
No
Midsole Material
Rubber
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Upper Color
Brown
Series
P90803
Heat Resistant
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Non-Marking Upper
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Construction
Cemented
Insole Technology
Full Cushioned, Removable
Slip-Resistance Value - Mark II - Wet
0.8
All-Leather Upper
Yes
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Steel
Heel Definition
Defined Heel
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Gender (PRINT)
Men's
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.