Men's 6-Inch Work Boot, 7 M, Steel Toe, 5 1/2 in H, Seal Brown, P90803

  • Mfr # P90803

  • Zoro # G6395971


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P90803
Zoro #
G6395971
UPC #
677338602642
Country of Origin
Bangladesh

Dimensions

Size
7
Width
M
Height
5 1/2 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
7
Overall Height
5 1/2 in

Details

Item
6-Inch Work Boot
Color
Seal Brown
Gender
Men's
Waterproof
No
Style Number
P90803
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Metatarsal System
No
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Upper Material Description
Full Grain Leather
Footwear Shank Type
None
Static Dissipative
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Liner Material
Mesh, Nylon
Electrical Hazard Rated
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
0.80
Max. Heat Rating
572 Degrees F
Shank Material
Nylon
Toe Shape
Round
Footwear Construction Type
Cemented
Chain Saw Cut Resistant
Yes
Midsole Material
Rubber
Wide Toe Cap
No
Insole System
Removable Full Cushion
Completely Non Metallic
No
Upper Boot Material
All Leather
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
1.00
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.45
Mark II Slip Test Results- Dairy Tile Wet
0.80
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
0.50
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Footwear Style
6 in Work Boot
Standards
ASTM F2413-11
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.45
Non-Marking Sole
No
Waterproof Type
None
Insulated
No
Safety Criteria
Better Slip-Resistance, Chain Saw Cut-Resistant, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
P90803
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.50, Dairy Tile (Oily/Wet): 0.45, Dairy Tile (Wet): 0.80
Heel Style
Defined Heel
Heat Resistant
No
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Closure
Lace Up
Insole Technology
Full Cushioned, Removable
Construction
Cemented
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Seal Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.