Copper Anti-Seize, Jar, 8 oz. Net Weight
Mfr # 02908
Zoro # G6397426
product price:Â $26.65
/eaKey Features
Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Color
Copper
Physical Form
Paste
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02908
Zoro #
G6397426
UPC #
078827029085
Country of Origin
United States
Details
Item
Anti-Seize
Anti-Seize Type
General Purpose
NSF Rating
Not Rated
Operating Temperature - Maximum
1800 Degrees F
Color
Copper
Physical Form
Paste
Operating Temperature - Minimum
-65 Degrees F
Odor
Not Odorless
Flammability
Flammable
Specific Gravity
1.00-1.20
Flash Point
429 Degrees F
Container Type
Brush-Top Can
Application
For Use On Bushings, Chains, Engines, Flanges, Furnaces, Heat Exchangers, Manifolds, Nuts and Bolts, Reactors, Screws, Studs, Taps, Turbines, Valve Stems
VOC Content
0%
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Metal Free
No
Odorless
No
Military Standard
MIL-PRF-907E
Maximum Pressure
Not Rated
Conductivity
Conductive
Primary Additives
No Additives
Container Capacity
0.5 lb
Base Anti-Seize Compound
Copper
Description
General Purpose Anti-Seize, 0.5 lb, Brush-Top Can, Copper, Paste, -65 Degrees F, 1,800 Degrees F, LPS, Copper, Flammable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.