Perforated Stir Blade, HDPE, Natural White
Mfr # 107035-0008
Zoro # G6398427
product price:Â $59.79
/eaKey Features
Material
HDPE
Color
White
Product Type
Stirrer
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
107035-0008
Zoro #
G6398427
UPC #
-
Country of Origin
United States
Dimensions
Blade Length - Metric
13.33 cm
Overall Width - Metric
8.9 cm
Overall Length - Metric
22.23 cm
Blade Width - Metric
8.9 cm
Details
Material
HDPE
Color
White
Item
Stir Blade
Product Type
Stirrer
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Standards
FDA Compliant
Description
Stir Blade, Product Type Stirrer, Material HDPE, Sterile/Non-Sterile Non-Sterile, Sterilization Method Not Applicable, Material Grade Not Applicable, Color White, Autoclavable No, Standards FDA Compliant, Overall Length - Metric 22.23 cm, Overall Width - Metric 8.9 cm, Handle Length - Metric Not Applicable, Blade Width - Metric 8.9 cm, Handle Diameter - Metric Not Applicable, Blade Length - Metric 13.33 cm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.