Electric Chain Hoist, 500 lb, 10 ft, Hook Mounted - No Trolley, 460V AC, Yellow

  • Mfr # NER003HD-10 / 460v

  • Zoro # G6398813


product price:  $4,884.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER003HD-10 / 460v
Zoro #
G6398813
UPC #
-
Country of Origin
Japan

Dimensions

Housing Depth
6 5/8 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
21 in
Housing Width
12 19/32 in
Body Length
21 in
Lifting Hook Opening Width
1 3/32 in
Body Width
12 19/32 in
Controller Cord Length
6 ft
Maximum Lifting Length
10 ft
Mfr. Warranty Length
1 yr
Body Depth
6 5/8 in
Minimum Retracted Length
14 19/32 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Quick Disconnect Plugs On Pendant and Power Cords, 10 yr Brake Warranty
Lift Speed
53/9 fpm
Load Capacity
500 lb
Min. Between Hooks
13 13/16 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ASME HST-1M, NFPA 70, RoHS Compliant, UL 1340
Voltage
460V AC
Fits Brand
Harrington Hoists Inc
Control
110V Push Button Control Pendant
Reeving
1
Trolley Configuration
Hook Mounted
Lubrication
Oil Bath
Hz
60
Amps @ Low Volts
2.7 A
Number of Speeds
2
Item
Electric Chain Hoist
Brake
Electromagnetic
Clutch
Friction
Classification
H4
Control Cord
6 ft
Thermal Protection
Included
Finish
Electrostatic Enamel
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Pendant IP Rating
IP65
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Finish
Nickel Plated
Includes Brake
Brake Included
For Outdoor Use
Yes
Minimum Lift Speed
9 fpm
Current at Max. Voltage
2.7 A
Body Finish
Enamel
Current at Min. Voltage
5.1 A
Controls
Push Button Pendant
Chain Grade
Grade 80
Mount Type
Hook Mounted - No Trolley
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Material
Alloy Steel
Maximum Lifting Capacity
500 lb
Resistance Properties
Corrosion Resistant, Wear Resistant
Programmable
Programmable by VFD
Duty Classification
H4
Number of Reeves
1
Brake Type
DC Current
Maximum Lift Speed
53 fpm
Body Material
Aluminum
Lifting Hook Material
Carbon Steel
Motor Horsepower
1 1/4 hp
Headroom
13 13/16 in
Number of Load Chains
1
Overload Protection Included
Yes
Starts and Stops per Hour
120, 240
Hoist IP Rating
IP55
Clutch Type
Friction Clutch
Operating Voltage
460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 500 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 9 fpm, Maximum Lift Speed 53 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 5.1 A, Current at Maximum Voltage 2.7 A, Motor Horsepower 1 1/4 hp, Operating Voltage 460V AC, Headroom 13 13/16 in, For Minimum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.