Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 230V AC, Yellow

  • Mfr # NERP010SD-10 / 230v

  • Zoro # G6405217


product price:  $6,020.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NERP010SD-10 / 230v
Zoro #
G6405217
UPC #
-
Country of Origin
Japan

Dimensions

Housing Width
14 13/16 in
Housing Depth
8 5/16 in
Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Length
24 1/2 in
Min. Radius Curve
51 1/4 in
Controller Cord Length
6 ft
Mfr. Warranty Length
1 yr
Body Length
24 1/2 in
Minimum Radius Curve
51 3/16 in
For Minimum Beam Height
4 3/16 in
Minimum Retracted Length
18 1/2 in
Trolley Wheel Diameter
4 1/5 in
For Min. Beam Flange Width
2 9/32 in
Body Width
14 13/16 in
For Max. Beam Flange Width
5 in
Body Depth
8 5/16 in
Maximum Lifting Length
10 ft
Lifting Hook Opening Width
1 3/16 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
10 ft
Hoist Mount
Push Trolley
Includes
10 Year Brake Warranty, Chain Container, Push Trolley, Quick Disconnect Plugs On Pendant And Power Cords
Lift Speed
28/4.5 fpm
Load Capacity
2,000 lb
Min. Between Hooks
18 1/2 in
Motor HP
2.4 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340, UL Listed
Voltage
230V AC
Fits Brand
Harrington Hoists Inc
Trolley Configuration
Push Trolley
Clutch
Friction Clutch
Item
Electric Chain Hoist
Brake
Electromagnetic
Number of Speeds
2
Control
110v
Thermal Protection
Included
Classification
H4
Fits Beam Flange W
2-1/4 in to 5 in
Control Cord
6 ft
Finish
Electrostatic Enamel
Lubrication
Oil Bath
Amps @ Low Volts
9.1 A
Reeving
1
Material
Die Cast Aluminum
Features
Count Hour Meter, Extreme Duty Motor, Push Trolley, Smart Brake Technology
Hoist IP Rating
IP55
Minimum Lift Speed
4.5 fpm
Overload Protection Included
Yes
For Outdoor Use
Yes
Motor Horsepower
2 3/8 hp
Maximum Lifting Capacity
2,000 lb
Current at Max. Voltage
4.5 A
Headroom
18 1/2 in
Trolley Wheel Material
Steel
Chain Material
Alloy Steel
Brake Type
DC Current
Lifting Hook Type
Swivel Hook with Safety Latch
Starts and Stops per Hour
120, 240
Maximum Lift Speed
28 fpm
Current at Min. Voltage
9.1 A
Mount Type
Push Trolley
Number of Reeves
1
Body Finish
Enamel
Clutch Type
Friction Clutch
Pendant IP Rating
IP65
Body Material
Aluminum
Controls
Push Button Pendant
Lifting Hook Material
Carbon Steel
Duty Classification
H4
Includes Brake
Brake Included
Resistance Properties
Corrosion Resistant, Fatigue Resistant, Wear Resistant
Includes Clutch
Clutch Included
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Chain Grade
Grade 80
Number of Load Chains
1
Programmable
Programmable by VFD
Operating Voltage
230V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Push Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 2, Programmable Programmable by VFD, Fixed Lift Speed Not Applicable, Minimum Lift Speed 4.5 fpm, Maximum Lift Speed 28 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 10 ft, Current at Minimum Voltage 9.1 A, Current at Maximum Voltage 4.5 A, Motor Horsepower 2 3/8 hp, Operating Voltage 230V AC, Headroom 18 1/2 in, For Minimum Beam Height 4 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.