GPHandTruck, 63in, 19in, Slvr, Alum, 240lb

  • Mfr # 274140

  • Zoro # G6406373


product price:  $5,504.39
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
63 in
Overall Width
18 1/2 in
Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
274140
Zoro #
G6406373
UPC #
678655636860
Country of Origin
Austria

Dimensions

Overall Height
63 in
Overall Width
18 1/2 in
Wheel Diameter
10 in
Noseplate Width
18 3/8 in
Noseplate Depth
10 7/8 in
Wheel Width
3 in
Nose Plate Width
18 3/8 in
Nose Plate Depth
10 7/8 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
10 in
Maximum Stack Height
58 in
Axle-Mounted Wheel Width
3 1/2 in
Overall HxWxD
63 in x 18 1/2 in
Handle Height
63 in
Length
19 in
Depth
63 in

Details

Material
Aluminum /Plastic
Color
Silver
Load Capacity
240 lb
Item
Hand Truck
Wheel Type
Pneumatic
Handle Type
Ergonomic
Assembled
Yes
Powered By
Battery
Finish
Polished
Includes
Quick-Change Battery and Charger
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Wheel Material
Poly
Caster Type
Polyurethane
Type
Battery Powered, Ergo
Frame Material
Aluminum, Plastic
Axle-Mounted Wheel Type
Pneumatic
Frame Type
Flat Back
Frame Finish
Polished
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Foot Assist
Without Foot Assist
Brake Type
No Caster Brake
Weight
42.7 lb
Axle-Mounted Wheel/Tread Material
Rubber
Includes Wheel Fenders
With Wheel Fenders
Includes Stair Climber
Without Stair Climber
Caster/Wheel Mounting Location
2-Wheel
Hub Position
Center Mount
Includes Lever Pushoff
Without Lever Pushoff
Non-Marking Axle-Mounted Wheels
No
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Load Protector
Without Load Protector
Features
Dual Speed Control, Climbs up to 48 Steps Per Minute

Description

General Purpose Hand Truck, Load Capacity 240 lb, Overall Depth 22 in, Overall Height 63 in, Overall Width 19 in, Nose Plate Depth Not Applicable, Nose Plate Width Not Applicable, Nose Plate Type Not Applicable, With Wheel Fenders, Frame Finish Polished, Frame Type Flat Back, Handle Type Four-Position Sweep Back, Axle-Mounted Wheel Dia. 10 in, Axle-Mounted Wheel Type Pneumatic, Includes Foot Assist Without Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.