Float Valve, 1" Size, FNPT, 18" Rod L
Mfr # GHFSS100
Zoro # G6412047
product price:Â $798.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1"
Float Size
6"
Connection Type
1/4" NPT
Body Material
Stainless Steel w/PTFE Seal
Float Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GHFSS100
Zoro #
G6412047
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1"
Float Size
6"
Size
1"
Rod Length
18 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in
Float Diameter
6 in
Nominal Valve Size
1 in
Description
Float Valve Assembly, Mounting Horizontal Piping, Size 1 in, Connection Type 1/4 in NPT, Rod Thread 1/4 In. NPT, Rod Length 18 in, Rod Material Brass, Body Material Stainless Steel, Valve Flow - Pressure (1) 60 psi, Valve Flow - Flow (1) 75 gpm, Valve Flow - Pressure (2) 60 psi, Valve Flow - Flow (2) 75 gpm, Max. Pressure 100 psi, Max. Temp. 450 Degrees F, Valve Material Stainless Steel, Float Material Stainless Steel, Float Size 6 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.