Electric Valve Actuator, Floating, 24V

  • Mfr # VA9104-IGA-3S

  • Zoro # G6414037


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Signal Type
Floating
Torque
35 in-lb
Cycle Time
60 sec
Ambient Temp. Range
-4 Degrees to 140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA9104-IGA-3S
Zoro #
G6414037
UPC #
-
Country of Origin
Mexico

Dimensions

Height
2 45/64 in
Depth
5 1/2 in
Width
2 13/16 in
Overall Width
2 13/16 in
Overall Height
2 11/16 in
Stroke Length
Not Rated
Overall Depth
5 1/2 in

Details

Item
Electric Ball Valve Actuator
Voltage
24V AC
Signal Type
Floating
Torque
35 in-lb
Cycle Time
60 sec
Ambient Temp. Range
-4 Degrees to 140 Degrees F
Ball Valve Product Group
Actuated
Standards
CCN XAPX File 27734 Plenum Rated, NEC Section 300.22.(c), UL 2043
Enclosure Rating
NEMA 1
Electrical Connections
Screw Terminals
Power Consumption
3 VA
For Use With
JCI VG1000 Ball Valve
Includes
M3 Screw Terminals
Type of Actuator
Non-Spring Return
Stroke Deg.
93
Mounting
Direct Mount
Product Type
Electric Ball Valve Actuator
Application
Air Conditioning, Heating, Ventilation
Operating Temperature - Maximum
140 Degrees F
Return Action
Non-Spring Return
Housing Material
Plastic
Compatible Brand
Johnson Controls
Number of Auxiliary Switches
0
Compatible Series
VG1000
Frequency
60 Hz
Compatible Manufacturer Model Number
VG1241AD+9T4IGA, VG1241AE+9T4IGA, VG1241AF+9T4IGA, VG1241AG+9T4IGA, VG1241AL+9T4IGA, VG1241AN+9T4IGA, VG1241BG+9T4IGA, VG1241BL+9T4IGA, VG1241BN+9T4IGA, VG1241CL+9T4IGA, VG1241CN+9T4IGA, VG1241CP+9T4IGA
Compatible Valve Action
Normally Closed, Normally Open
Compatible Valve Body Pattern
Three-Way, Two-Way
Operating Temperature - Minimum
-4 Degrees F
Stroke Degree
93 Degrees
NEMA Rating
1
Mounting Style
Direct Mount
Control Signal
Floating Point, On/Off
Electrical Connection Type
Screw Terminals

Description

Electric Ball Valve Actuator, Application Air Conditioning, Heating, Ventilation, Compatible Brand Johnson Controls, Compatible Manufacturer Model Number VG1241AD+9T4IGA, VG1241AE+9T4IGA, VG1241AF+9T4IGA, VG1241AG+9T4IGA, VG1241AL+9T4IGA, VG1241AN+9T4IGA, VG1241BG+9T4IGA, VG1241BL+9T4IGA, VG1241BN+9T4IGA, VG1241CL+9T4IGA, VG1241CN+9T4IGA, VG1241CP+9T4IGA, Compatible Series VG1000, Compatible Valve Action Normally Closed, Normally Open, Compatible Valve Body Pattern Three-Way, Two-Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.