Black Roller, 3 5/16 x3 5/16

  • Mfr # 4-10015

  • Zoro # G6415604


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Material
Rubber
Color
Black
Load Capacity
1,650 lb
Wheel Diameter
3 3/8 in
For Use With
110 mm Loading Height Trolley
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-10015
Zoro #
G6415604
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Diameter
3 3/8 in
Wheel Width
3 3/8 in
Wheel Dia.
3 3/8 in

Details

Material
Rubber
Color
Black
Load Capacity
1,650 lb
Item
Replacement Roller
For Use With
110 mm Loading Height Trolley
Caster Material
Polyamide
Includes
Bearings
Compatible Mfr. Model Number
TL12

Description

Replacement Roller, Load Capacity 1,650 lb, Material Aluminum, Polyamide, Overall Height 3 5/16 in, Overall Width 3 5/16 in, Features Integrated Tooth Design, Includes Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.