Line Voltage Mechanical Thermostat, Heat or Cool, 30 to 110F, 2F Differential, 24 to 277V AC, 1C/1H

  • Mfr # A19EAF-2C

  • Zoro # G6416225


product price:  $182.99
/ea
Free Shipping & Returns

Key Features

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A19EAF-2C
Zoro #
G6416225
UPC #
-
Country of Origin
Mexico

Dimensions

Capillary Length
6 3/4 in
Overall Height
4-3/8 in
Overall Depth
14-5/8 in
Overall Width
2-1/8 in

Details

Application
Heat or Cool
Switch Action
Open/Close on Rise
Switch Type
SPDT
Number of Cooling Stages
1
Number of Heating Stages
1
Temperature Control Range
30 to 110 Degrees F
Voltage
24 to 277V AC
Mounting
Flange Mount
Item
Line Voltage Mechanical Thermostat
Inductive Amps @ 208V
3.4 A
Inductive Amps @ 240V
3 A
Includes
Remote Sensing Bulb
Locked Rotor Amps @ 120V
36 A
Standards
CSA LR948/4813 02, UL E6688
Locked Rotor Amps @ 240V
18 A
Contact Rating Resistive @ 240V
10 A
Resistive Amps @ 208VAC
10 A
Sensor Type
Hydraulic Air Coil
Inductive Amps @ 120V
6 A
Enclosure Type
Galvanized/Steel
Number of Switches
1
Contact Rating Resistive @ 277V
10 A
Contact Rating Resistive @ 120V
10 A
Number of Relay Outputs
1
Number of Relay Inputs
1
Maximum Operating Temperature
240 Degrees F
Contact Type
Snap Action
Full Load Amps @ 120V AC
6 A
Temperature Sensitivity
+/-2 Degrees F
Pilot Duty Rating
125 VA @ 24 to 277V AC
Maximum Control Temperature
110 Degrees F
Number of Poles
1
Enclosure Finish
Galvanized
Temperature Differential
2 Degrees F
Temperature Scale
Fahrenheit/Celsius
Full Load Amps @ 240V AC
3 A
Minimum Operating Temperature
-30 Degrees F
Enclosure NEMA Rating
1
Enclosure Color
Gray
Minimum Control Temperature
30 Degrees F
Programming Capability
Not Programmable
Housing Material
Steel

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 30 Degrees to 110 Degrees F, Thermostat Voltage 24 to 277VAC, Full Load Amps @ 120VAC 6A, Full Load Amps @ 240VAC 3A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 2 Degrees F, Height 4-3/8 In., Width 2-1/8 In., Depth 1-13/16 In.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.