Bottle, Narrow Mouth, 94mm H, 2 oz., PK24 (Formerly Lab Safety Supply)

  • Mfr # 52JZ96

  • Zoro # G6419561


product price:  $39.15
/pk 24, $1.63/ea

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Diameter
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
52JZ96
Zoro #
G6419561
UPC #
-
Country of Origin
United States

Dimensions

Diameter
38 mm
Labware Depth - Metric
89 mm
Height
94mm
Labware Height - English
3.7 in
Labware Height - Metric
94 mm
Screw Closure Size
20-400 mm
Labware Screw Closure Size
20-400 mm
Depth
89mm
Width
20mm
Labware Width - Metric
20 mm
Overall Width - Metric
20 mm
Mouth Size
Narrow
Overall Height - Metric
94 mm
Body Diameter - Metric
38 mm
Minimum Screw Closure Size
20 mm
Overall Depth - Metric
89 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Boston Round
Capacity
2 oz.
Labware Capacity - English
2 oz
Bottle/Jar Type
Sampling
Pre-Cleaned
None
Labware Nominal Capacity - English
2 oz
Bottle/Jar Shape
Boston Round
Labware Body Material
Type III Soda Lime Glass
Graduation Range
Not Specified
Labware Basic Material
Glass
Sterile/Non-Sterile
Non-Sterile
Includes Closure
Yes
Labware Capacity - Metric
60 mL
Labware Body Color
Clear
Labware Closure Type
Screw On
Labware Closure Color
White Clear
Labware Nominal Capacity - Metric
60 mL
Labware Clarity
Transparent
Special Features
PTFE/Foam Backed Liner
Labware Closure Liner Material
PTFE
Labware Closure Material
Polypropylene
Labware Closure Liner Design
Flat
Nominal Capacity - English
2 oz
Clarity
Transparent
Closure Color
Clear/White
Graduated
No
Closure Type
Screw On
Closure Liner Design
Flat
Capacity - English
2.02 fl oz
Capacity - Metric
60 mL
Body Color
Clear
Closure Liner Material
PTFE
Nominal Capacity - Metric
60 mL
Basic Material
Glass
Bottle Type
Sampling
Body Material
Glass
Closure Included
Yes

Description

Formerly Lab Safety Supply.


Bottle, Body Color Clear, Body Material Glass, Body Diameter - Metric 38 mm, Bottle Type Sampling, Capacity - Metric 60 mL, Capacity - English 2.02 fl oz, Overall Height - Metric 94 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material PTFE, Screw Closure Size 20-400 mm, Closure Color Clear/White, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.